Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 5/8" Bore, 20.1 Deg.
Mfr # VE10D990PG
Zoro # G7469135
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Drive Type Direct
- Hub Location Centralized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D990PG
- Zoro # G7469135
- UPC # 190735958513
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Drive Type | Direct |
Hub Location | Centralized |
Pitch | 20.1 Degrees |
Blade Material | Aluminum |
For Use With | SD-CT |
Rotation | CW |
HP | 3/4 hp |
RPM | 1636 RPM |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 20.1 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1636 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D990D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16251.13 12PK)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- AAF FLANDERS 24x24x4 Air Filter (80055.042424)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E041PG)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Replacement Propeller (GGS_47331)
- Dayton Fan Blades and Propellers