Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 23 Deg. Pitch
Mfr # VE10E026PG
Zoro # G7368341
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- HP 1/2 hp
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E026PG
- Zoro # G7368341
- UPC # 190735957998
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
HP | 1/2 hp |
Rotation | CW/CCW |
RPM | 1160/1149 RPM |
Item | Propeller |
Hub Location | Intake |
Drive Type | Direct Drive |
Pitch | 23 Degrees |
Blade Material | Aluminum |
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 1160/1149 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Tube Carryover WBleed Hole (S1-32920425001)
- DANFOSS Tex-2 3/8"Saex1/2"Odf Ang Txv (068Z3284)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E041PG)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- DAYTON Blade, Fan, 12 In (2C842)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Blade, Fan, 24 In (4C229)
- Dayton Aluminum Fan Blades