Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 21.5 Deg. Pitch
Mfr # VE10D980PG
Zoro # G7368831
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- RPM 1125 RPM
- Bore Dia. (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D980PG
- Zoro # G7368831
- UPC # 00194484258542
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
RPM | 1125 RPM |
Hub Location | Intake |
Drive Type | Direct Drive |
Item | Propeller |
HP | 1/2 hp |
Rotation | CW |
Pitch | 21.5 Degrees |
Blade Material | Aluminum |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 21.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 1125 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W917)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W x 2 in H (GRECP9GA24)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E041PG)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- DAYTON Blade, Fan, 24 In (2C372)
- Dayton Aluminum Fan Blades