Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 21.5 Deg. Pitch
Mfr # VE10D978PG
Zoro # G7368840
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Bore Dia. (mm) 12.7 mm
- RPM 1100 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D978PG
- Zoro # G7368840
- UPC # 190735957912
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Item | Propeller |
RPM | 1100 RPM |
Hub Location | Intake |
Blade Material | Aluminum |
HP | 1/3 hp |
Rotation | CW |
Pitch | 21.5 Degrees |
Drive Type | Direct Drive |
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 21.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1100 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Cassette Grille, White, 24-7/16" D (FPCG0912)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- MEGUIARS POLISH SWIRL-FREE 32-OZ (MGM-8232)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 (AG-8X8-RSW-5PK)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- Dayton Fan Blades and Propellers