Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 17.5 Deg. Pitch
Mfr # VE10D959PG
Zoro # G7368551
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Bore Dia. (mm) 12.7 mm
- RPM 1120 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D959PG
- Zoro # G7368551
- UPC # 190735958391
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
RPM | 1120 RPM |
Hub Location | Intake |
Blade Material | Aluminum |
HP | 1/4 hp |
Pitch | 17.5 Degrees |
Rotation | CW |
Item | Propeller |
Drive Type | Direct Drive |
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 17.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1120 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DURAFLOW FILTRATION Nutone Range Hood Indicating Filter SK5509000 8-7/16 x 11-1/4 x 3/8 (LL62F)
- CARRIER Relay-Phase Monitor (HK35AC002)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E040PG)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- DAYTON Propeller, 16" Dia., 15.5 Deg. Pitch (VE10D956PG)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- Dayton Aluminum Fan Blades