Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 1/2" Bore, 22.8 Deg.
Mfr # VE10D989PG
Zoro # G7469178
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 6
- Bore Dia. (mm) 12.7 mm
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D989PG
- Zoro # G7469178
- UPC # 190735958537
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 6 |
For Use With | SD-CT |
Drive Type | Direct |
RPM | 1132 RPM |
Pitch | 22.8 Degrees |
Blade Material | Aluminum |
Item | Replacement Propeller |
Hub Location | Centralized |
HP | 1/2 hp |
Rotation | CW |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 22.8 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 6, HP 1/2 hp, RPM 1132 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D989D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATE MASTER CXM Control Board (S17B0001N03)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z809)
- HONEYWELL 32006028-001 Replacement Hepa (32006028-0)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Double Pole, White (D2022H10BA)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- DAYTON Blade, Fan, 12 In (2C842)
- WILLIAMS FURNACE Fan Blade 11Dia Cw 1/2"Bore 5 (P200600)
- Dayton Aluminum Fan Blades