Shop All Aluminum Fan Blades
Dayton
Propeller, 20 In, 5/8 Bore, 4580 CFM
Mfr # 3GTG1
Zoro # G0826332
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 1/2
- Pitch (Deg.) 24 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTG1
- Zoro # G0826332
- UPC # 190735286302
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Dimension B (In.) | 2 7/16 in |
Dimension A (In.) | 19 7/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/2 |
Pitch (Deg.) | 24 Degrees |
CFM @ 0.500-In. SP | 2,325 cfm |
CFM @ 0.125-In. SP | 3940 |
Type | Replacement |
Max. RPM | 1725 |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 4580 |
CFM @ 0.375-In. SP | 2,840 cfm |
Item | Propeller |
Number of Set Screws | 2 |
CFM @ 0.250-In. SP | 3360 |
Keyway (In.) | 3/16 in W and 3/32 in D |
Blade Material | Spark Resistant Cast Aluminum |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 24 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/2, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 4580, CFM @ 0.125-In. SP 3940, CFM @ 0.250-In. SP 3360, CFM @ 0.375-In. SP 2,840 cfm, CFM @ 0.500-In. SP 2,325 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- ALLANSON 421-331 Ignition Transformer (421-331)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (IL)
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp (23NU05)
- DAYTON Blade, Fan, 16 In (2C358)
- DAYTON Blade, Fan, 12 In (2C354)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- Dayton Fan Blades and Propellers