Shop All Aluminum Fan Blades
Dayton
Propeller, 20" Dia., 5/8" Bore, 22.3 Deg.
Mfr # VE10D968PG
Zoro # G7468959
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Blade Material Aluminum
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D968PG
- Zoro # G7468959
- UPC # 190735958643
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Blade Material | Aluminum |
Rotation | CW |
RPM | 1724 RPM |
Pitch | 22.3 Degrees |
For Use With | 10D968D |
HP | 3/4 hp |
Drive Type | Direct |
Item | Replacement Propeller |
Hub Location | Centralized |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 22.3 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1724 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D968D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 12A09 1/8" Npt. Automatic Vent (12A09)
- BESTAIR 16 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1620-8)
- DANFOSS Electric Actuator, Switch, 24V (082F-1110)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, 16" Dia., 23.3 Deg. Pitch (VE10E022PG)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Blade, Fan, 30 In (2C374)
- Dayton Fan Blades and Propellers