Shop All Aluminum Fan Blades
Dayton
Propeller, 20" Dia., 5/8" Bore, 20.5 Deg.
Mfr # VE10D988PG
Zoro # G7468837
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- For Use With SD-CT
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D988PG
- Zoro # G7468837
- UPC # 190735958506
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Item | Replacement Propeller |
For Use With | SD-CT |
Rotation | CW |
Blade Material | Aluminum |
HP | 3/4 hp |
Pitch | 20.5 Degrees |
RPM | 1753 RPM |
Drive Type | Direct |
Hub Location | Centralized |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 20.5 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1753 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D988D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- RHEEM Neutralization Kit (RTG20239N)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Replacement Blade, 36 In. (23NU13)
- DAYTON Replacement Propeller (41NL09)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- Dayton Fan Blades and Propellers