Shop All Aluminum Fan Blades
Dayton
Propeller, 20" Dia., 35.7 Deg. Pitch
Mfr # VE10D977PG
Zoro # G7368868
product price: $87.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- RPM 1125 RPM
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D977PG
- Zoro # G7368868
- UPC # 190735957905
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Blades | 3 |
RPM | 1125 RPM |
Item | Propeller |
Drive Type | Direct Drive |
Pitch | 35.7 Degrees |
Blade Material | Aluminum |
HP | 1/2 hp |
Rotation | CW |
Hub Location | Intake |
Description
Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 35.7 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/2 hp, RPM 1125 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 3/4 in. Temp.ActuatedVlv75-135fXam (V47AC-6)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- ZORO SELECT Sidewall/Ceiling Register, 9.88 X 9.88, White, Steel (4MJJ8)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- DAYTON Propeller, 10" Dia., 34 Deg. Pitch (VE10D953PG)
- DAYTON Replacement Blade, 24 In. (23NU09)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- DAYTON Blade, Fan, 18 In (2C361)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- Dayton Fan Blades and Propellers