Shop All Aluminum Fan Blades
Dayton
Propeller, 20" Dia., 22 Deg. Pitch
Mfr # VE10D975PG
Zoro # G7368859
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- HP 1/3 hp
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D975PG
- Zoro # G7368859
- UPC # 190735957899
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Item | Propeller |
HP | 1/3 hp |
Blade Material | Aluminum |
Pitch | 22 Degrees |
Rotation | CW |
RPM | 1172 RPM |
Drive Type | Direct Drive |
Hub Location | Intake |
Description
Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 22 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1172 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Urethane (0338-0500-0001)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, LP (RH65CLP)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 13 (11C875)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Blade, Fan, 12 In (2C855)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- DAYTON Replacement Propeller (GGS_47325)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- Dayton Fan Blades and Propellers