Shop All Aluminum Fan Blades
Dayton
Propeller, 18 In, 5/8 Bore, 3410 CFM
Mfr # 3GTF8
Zoro # G3493971
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 1/3
- Max. RPM 1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTF8
- Zoro # G3493971
- UPC # 190735286289
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 5/8 in |
Dimension B (In.) | 2 7/16 in |
Dimension A (In.) | 17 7/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/3 |
Max. RPM | 1725 |
CFM @ 0.375-In. SP | 1,980 cfm |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.250-In. SP | 2410 |
Item | Propeller |
CFM @ 0.000-In. SP | 3410 |
Keyway (In.) | 3/16 in W and 3/32 in D |
Number of Set Screws | 2 |
CFM @ 0.500-In. SP | 1,525 cfm |
Type | Replacement |
Pitch (Deg.) | 23 Degrees |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 2920 |
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 23 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 3410, CFM @ 0.125-In. SP 2920, CFM @ 0.250-In. SP 2410, CFM @ 0.375-In. SP 1,980 cfm, CFM @ 0.500-In. SP 1,525 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in. (4KCA6)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (24241.10 12PK)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- FRIGIDAIRE Printed Circuit Board (5304470987)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- Dayton Fan Blades and Propellers