Shop All Aluminum Fan Blades
Dayton
Propeller, 18 In, 5/8 Bore, 2840 CFM
Mfr # 3GTF7
Zoro # G0586686
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 1/4
- Pitch (Deg.) 19 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3GTF7
- Zoro # G0586686
- UPC # 190735286272
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 5/8 in |
Dimension B (In.) | 2 7/16 in |
Dimension A (In.) | 17 7/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/4 |
Pitch (Deg.) | 19 Degrees |
Number of Set Screws | 2 |
Item | Propeller |
CFM @ 0.250-In. SP | 1940 |
CFM @ 0.125-In. SP | 2390 |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CW Facing Discharge |
CFM @ 0.375-In. SP | 1,630 cfm |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.000-In. SP | 2840 |
Max. RPM | 1725 |
Type | Replacement |
Keyway (In.) | 3/16 in W and 3/32 in D |
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 2840, CFM @ 0.125-In. SP 2390, CFM @ 0.250-In. SP 1940, CFM @ 0.375-In. SP 1,630 cfm, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- DAYTON Weatherhood, 16 In. (16D558)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Propeller, 8" Dia., 42 Deg. Pitch (VE10D952PG)
- DAYTON Blade, Fan, 20 In (2C368)
- Dayton Aluminum Fan Blades