Shop All Aluminum Fan Blades
Dayton
Propeller, 18 In, 1/2 Bore, 3410 CFM
Mfr # 3GTF1
Zoro # G2478472
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Required Motor HP 1/3
- Dimension A (In.) 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTF1
- Zoro # G2478472
- UPC # 190735286210
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Dimension A (In.) | 17 7/8 in |
Dimension B (In.) | 2 7/16 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/3 |
Pitch (Deg.) | 23 Degrees |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.250-In. SP | 2410 |
Rotation | CW Facing Discharge |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 2920 |
Item | Propeller |
Max. RPM | 1725 |
CFM @ 0.500-In. SP | 1,525 cfm |
Type | Replacement |
Number of Set Screws | 2 |
CFM @ 0.375-In. SP | 1,980 cfm |
CFM @ 0.000-In. SP | 3410 |
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 23 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/3, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 3410, CFM @ 0.125-In. SP 2920, CFM @ 0.250-In. SP 2410, CFM @ 0.375-In. SP 1,980 cfm, CFM @ 0.500-In. SP 1,525 cfm, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-031)
- BROAN-NUTONE 50 CFM Replacement Motor Wheel for 696N (C350BN)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- DANFOSS Refrigeration Thermostat (077B0020)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- DAYTON Replacement Propeller (GGS_47329)
- Dayton Fan Blades and Propellers