Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 29.5 Deg. Pitch
Mfr # VE10D957PG
Zoro # G7368746
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Blade Material Aluminum
- Hub Location Intake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D957PG
- Zoro # G7368746
- UPC # 190735958254
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Blade Material | Aluminum |
Item | Propeller |
Hub Location | Intake |
Rotation | CW |
Pitch | 29.5 Degrees |
Drive Type | Direct Drive |
HP | 1/4 hp |
RPM | 1155 RPM |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 29.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1155 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- ZORO SELECT Floor Register, 7.75 X 15.75, Brown, Steel (4MJD1)
- HERCULES Roof Flash 1-1/2-3In Hi-Rise (11930)
- AIR-DRIVE Replacement Blade (R-B-P3011-12EAL)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- DAYTON Replacement Propeller, RPM Low: 1, 725 (41NL10)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- LAU Small Fixed Hub Fan Blade, 10" Dia., 31° Pitch, CW, 1/4" Bore, 1-5/8" Blade Depth, 5 Blade (1031CWA)
- Dayton Aluminum Fan Blades