Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 22 Deg. Pitch
Mfr # VE10D974PG
Zoro # G7368798
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Pitch 22 Degrees
- RPM 1700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D974PG
- Zoro # G7368798
- UPC # 00194484258528
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Pitch | 22 Degrees |
RPM | 1700 RPM |
Blade Material | Aluminum |
Item | Propeller |
Rotation | CW |
HP | 1/3 hp |
Hub Location | Intake |
Drive Type | Direct Drive |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 22 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1700 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Heat Similtaneous Thermostat, Two Circuit each 22 amp. W White (M600S)
- TJERNLUND PRODUCTS Gas Pressure Switch (950-0501)
- ACCUMULAIR Pleated Air Filter, 10" x 36" x 1", 4 Pack (FI10X36_4)
- RAYPAK Burner with Gasket and Screws (007442F)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- DAYTON Propeller, 16" Dia., 23.3 Deg. Pitch (VE10E022PG)
- DAYTON Propeller, 12" Dia., 39.6 Deg. Pitch (VE10E039PG)
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch (KH3004-22)
- Dayton Aluminum Fan Blades