Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 16.5 Deg. Pitch
Mfr # VE10D960PG
Zoro # G7368597
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Pitch 16.5 Degrees
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D960PG
- Zoro # G7368597
- UPC # 190735958407
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Pitch | 16.5 Degrees |
Rotation | CW |
HP | 1/3 hp |
Drive Type | Direct Drive |
RPM | 1705 RPM |
Blade Material | Aluminum |
Hub Location | Intake |
Item | Propeller |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 16.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1705 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- SPORLAN CONTROLS Filter Drier 1/4"Odf, 3Cuin (400052)
- CARRIER Control Module W/ Wire (HK28ZT001)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- Dayton Aluminum Fan Blades