Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 1/2" Bore, 23.9 Deg.
Mfr # VE10D986PG
Zoro # G7469388
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Pitch 23.9 Degrees
- RPM 1725 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D986PG
- Zoro # G7469388
- UPC # 190735958599
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Pitch | 23.9 Degrees |
RPM | 1725 RPM |
HP | 1/3 hp |
Blade Material | Aluminum |
Rotation | CW |
For Use With | SD-CT |
Drive Type | Direct |
Item | Replacement Propeller |
Hub Location | Centralized |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23.9 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/3 hp, RPM 1725 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D986D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Suction Flange (501-013A)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- IFM Converter, Analog (TP3233)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Replacement Propeller, 12 In Dia (4DFU2)
- DAYTON Propeller, 16" Dia., 23.3 Deg. Pitch (VE10E022PG)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 20.1 Deg. (VE10D990PG)
- MODINE PARTS Fan Blade, Mh5H0578470004 (5H0578470004)
- Dayton Aluminum Fan Blades