Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 1/2" Bore, 23.9 Deg.
Mfr # VE10D985PG
Zoro # G7469345
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Pitch 23.9 Degrees
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D985PG
- Zoro # G7469345
- UPC # 190735958582
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Pitch | 23.9 Degrees |
Item | Replacement Propeller |
Blade Material | Aluminum |
Drive Type | Direct |
Rotation | CW |
For Use With | SD-CT |
HP | 1/3 hp |
Hub Location | Centralized |
RPM | 1706 RPM |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23.9 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/3 hp, RPM 1706 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D985D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (HDH 30)
- ANTHONY Door Gasket, 35-7/16" x 79-1/16" (02-14160-2037)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- Dayton Fan Blades and Propellers