Shop All Aluminum Fan Blades
Dayton
Propeller, 16 In, 5/8 Bore, 2660 CFM
Mfr # 3GTF6
Zoro # G2873254
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 1/4
- Dimension A (In.) 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTF6
- Zoro # G2873254
- UPC # 190735286265
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 5/8 in |
Dimension A (In.) | 15 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/4 |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.375-In. SP | 1,390 cfm |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 2200 |
Max. RPM | 1725 |
CFM @ 0.000-In. SP | 2660 |
CFM @ 0.250-In. SP | 1780 |
Number of Set Screws | 2 |
Keyway (In.) | 3/16 in W and 3/32 in D |
Rotation | CW Facing Discharge |
Type | Replacement |
CFM @ 0.500-In. SP | 1,050 cfm |
Item | Propeller |
Pitch (Deg.) | 27 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 27 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 2660, CFM @ 0.125-In. SP 2200, CFM @ 0.250-In. SP 1780, CFM @ 0.375-In. SP 1,390 cfm, CFM @ 0.500-In. SP 1,050 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- ZORO SELECT Return Air Grille, 7.75 X 7.75, White, Steel (4MJN2)
- DAYTON Blade, Fan, 12 In (2C842)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- DAYTON Blade, Fan, 20 In (2C367)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- Dayton Aluminum Fan Blades