Shop All Aluminum Fan Blades
Dayton
Propeller, 16 In, 1/2 Bore, 2660 CFM
Mfr # 3GTE8
Zoro # G1206922
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Required Motor HP 1/4
- Dimension A (In.) 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTE8
- Zoro # G1206922
- UPC # 190735286197
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Dimension A (In.) | 15 7/8 in |
Dimension B (In.) | 2 5/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/4 |
CFM @ 0.500-In. SP | 1,050 cfm |
Type | Replacement |
Max. RPM | 1725 |
Number of Set Screws | 2 |
Rotation | CW Facing Discharge |
CFM @ 0.125-In. SP | 2200 |
Pitch (Deg.) | 27 Degrees |
CFM @ 0.250-In. SP | 1780 |
CFM @ 0.000-In. SP | 2660 |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.375-In. SP | 1,390 cfm |
Remarks | View Catalog Page For Better Selection Criteria |
Item | Propeller |
Description
Propeller, Replacement, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 27 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 2660, CFM @ 0.125-In. SP 2200, CFM @ 0.250-In. SP 1780, CFM @ 0.375-In. SP 1,390 cfm, CFM @ 0.500-In. SP 1,050 cfm, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- DUTTON-LAINSON Replacement Filter Element (470-5)
- LINCOLN Pan Stop (369226)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E021PG)
- DAYTON Propeller, 16 In, 5/8 Bore, 2660 CFM (3GTF6)
- DAYTON Propeller, 36" Dia., 5/8" Bore, 14.4 Deg. (VE10D994PG)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Blade, Fan, 18 In (2C361)
- Dayton Aluminum Fan Blades