Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 30.5 Deg. Pitch
Mfr # VE10E029PG
Zoro # G7368378
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Rotation CW/CCW
- RPM 1722/1713 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10E029PG
- Zoro # G7368378
- UPC # 190735958025
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Item | Propeller |
Rotation | CW/CCW |
RPM | 1722/1713 RPM |
HP | 1/3 hp |
Pitch | 30.5 Degrees |
Blade Material | Aluminum |
Drive Type | Direct Drive |
Hub Location | Intake |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 30.5 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1722/1713 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- DAYTON Motor Assembly (HV2120300G)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, 12 In, 1/2 Bore, 1160 CFM (3GTE7)
- DAYTON Propeller, 18 In, 1/2 Bore, 2840 CFM (3GTE9)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In (2MYA1)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- LAU PARTS Fan Blades, 3Bld 18Dia 33Deg Cw (60556501)
- Dayton Fan Blades and Propellers