Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 30.5 Deg. Pitch
Mfr # VE10E023PG
Zoro # G7368411
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E023PG
- Zoro # G7368411
- UPC # 190735957967
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Blades | 3 |
Rotation | CW/CCW |
Drive Type | Direct Drive |
Pitch | 30.5 Degrees |
HP | 1/3 hp |
Item | Propeller |
Blade Material | Aluminum |
Hub Location | Intake |
RPM | 1727/11725 RPM |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 30.5 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/3 hp, RPM 1727/11725 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5245)
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DAYTON Propeller, 36" Dia., 5/8" Bore, 14.4 Deg. (VE10D994PG)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- Dayton Aluminum Fan Blades