Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 25.8 Deg. Pitch
Mfr # VE10D972PG
Zoro # G7368895
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Hub Location Intake
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D972PG
- Zoro # G7368895
- UPC # 190735957875
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Hub Location | Intake |
Drive Type | Direct Drive |
Item | Propeller |
RPM | 1620 RPM |
Blade Material | Aluminum |
Pitch | 25.8 Degrees |
HP | 1/4 hp |
Rotation | CW |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 25.8 Degrees , Rotation CW, Hub Location Intake, Number of Blades 4, HP 1/4 hp, RPM 1620 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- AAON MOTOR RAIN SHIELD CANOPY (R17271)
- HEAT WAGON Input Filter (M12179)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- DAYTON Blade, Fan, 20 In (4C462)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D992PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Propeller, Dia 6 1/2 In, 20 Deg Pitch (2PYP2)
- Dayton Fan Blades and Propellers