Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 23.3 Deg. Pitch
Mfr # VE10E028PG
Zoro # G7368335
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- RPM 1750/1742 RPM
- Pitch 23.3 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E028PG
- Zoro # G7368335
- UPC # 190735958018
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
RPM | 1750/1742 RPM |
Pitch | 23.3 Degrees |
Blade Material | Aluminum |
HP | 1/4 hp |
Hub Location | Intake |
Item | Propeller |
Drive Type | Direct Drive |
Rotation | CW/CCW |
Shop By | Closeouts |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23.3 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1750/1742 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 14 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9824-4)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- LENNOX Coil Contactor, 3Pdt, 208/230V, 24V, Le38113 (38113)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- SUPCO Fan Blade, 450CC1255C1 (FB450)
- Dayton Aluminum Fan Blades