Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 23.3 Deg. Pitch
Mfr # VE10E022PG
Zoro # G7114366
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- RPM 1750/1741 RPM
- Pitch 23.3 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E022PG
- Zoro # G7114366
- UPC # 190735958049
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
RPM | 1750/1741 RPM |
Pitch | 23.3 Degrees |
Rotation | CW/CCW |
Item | Propeller |
Blade Material | Aluminum |
Drive Type | Direct Drive |
HP | 1/4 hp |
Hub Location | Intake |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 23.3 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1750/1741 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- IMPERIAL MFG Register Sidewall 30X6In Wht (RG0540)
- DANFOSS Coupler Plug, (M)NPT, 3/8, Brass (100506)
- ZORO SELECT Electric Sequencer, 1 Switch, 30-90 Sec (6UEE5)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Replacement Propeller (GGS_47325)
- Dayton Aluminum Fan Blades