Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 15.5 Deg. Pitch
Mfr # VE10D956PG
Zoro # G7368527
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 3
- RPM 1680 RPM
- Drive Type Direct Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D956PG
- Zoro # G7368527
- UPC # 00194484258504
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 5/16 in |
Bore Dia. (mm) | 7.93 mm |
Details
Number of Blades | 3 |
Item | Propeller |
RPM | 1680 RPM |
Drive Type | Direct Drive |
Rotation | CW |
Blade Material | Aluminum |
Pitch | 15.5 Degrees |
HP | 1/20 hp |
Hub Location | Intake |
Description
Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 7.93 mm, Pitch 15.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/20 hp, RPM 1680 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 10" (EV311239)
- AIR HANDLER 25" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W096)
- TOUGH GUY Adaptor, Handle Type 1/4 FNPT TO 3/8 FNPT (3EDC2)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FB16X18X2A_6)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- Dayton Fan Blades and Propellers