Shop All Aluminum Fan Blades
Dayton
Propeller, 16" Dia., 1/2" Bore, 26.8 Deg.
Mfr # VE10D983PG
Zoro # G7469379
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Pitch 26.8 Degrees
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D983PG
- Zoro # G7469379
- UPC # 190735958568
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Pitch | 26.8 Degrees |
Rotation | CW |
Item | Replacement Propeller |
Hub Location | Centralized |
RPM | 1743 RPM |
HP | 1/4 hp |
Drive Type | Direct |
For Use With | SD-CT |
Blade Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 26.8 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/4 hp, RPM 1743 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D983D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS 129464N Uv Sensing Tube With (129464N)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP7)
- GEC Global Industrial„¢ Dock Truck Mount for High Velocity Dock Fans (TM-01)
- ARMSTRONG 60J92 65314900 24V 3/4" Step (60J92)
- DAYTON Blade, Fan, 18 In (2C361)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- DAYTON Propeller, 16 In, 5/8 Bore, 2660 CFM (3GTF6)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- Dayton Fan Blades and Propellers