Shop All Aluminum Fan Blades
Dayton
Propeller, 12 In, 5/8 Bore, 2320 CFM
Mfr # 3GTF5
Zoro # G0308655
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Required Motor HP 3/4
- Max. RPM 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTF5
- Zoro # G0308655
- UPC # 190735286258
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 5/8 in |
Dimension B (In.) | 1 3/4 in |
Dimension A (In.) | 11 15/16 in |
Details
Number of Blades | 4 |
Required Motor HP | 3/4 |
Max. RPM | 3450 |
Type | Replacement |
Item | Propeller |
Blade Material | Spark Resistant Cast Aluminum |
Number of Set Screws | 2 |
CFM @ 0.250-In. SP | 2080 |
CFM @ 0.125-In. SP | 2200 |
Pitch (Deg.) | 35 Degrees |
CFM @ 0.375-In. SP | 1,930 cfm |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 2320 |
Rotation | CW Facing Discharge |
Keyway (In.) | 3/16 in W and 3/32 in D |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Pitch (Deg.) 35 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16 in W and 3/32 in D, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 3/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3450, CFM @ 0.000-In. SP 2320, CFM @ 0.125-In. SP 2200, CFM @ 0.250-In. SP 2080, CFM @ 0.375-In. SP 1,930 cfm, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- ESSICK AIR Re-Circulating Pump, 0.85A, 230V (110468 / 230V)
- YELLOW JACKET SERIES 41 REBUILD KIT (41080)
- HANDY HEATER Turbo 800 Space Heater (HEATTB-MC12/4)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D992PG)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 17 Deg. (VE10D991PG)
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch (2PYN5)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D993PG)
- DAYTON Replacement Propeller (GGS_47326)
- Dayton Aluminum Fan Blades