Shop All Aluminum Fan Blades
Dayton
Propeller, 12 In, 1/2 Bore, 1160 CFM
Mfr # 3GTE7
Zoro # G1879647
original price:
$107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Required Motor HP 1/4
- Dimension B (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GTE7
- Zoro # G1879647
- UPC # 190735286180
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Dimension B (In.) | 1 3/4 in |
Dimension A (In.) | 11 15/16 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/4 |
CFM @ 0.375-In. SP | 310 cfm |
CFM @ 0.000-In. SP | 1160 |
Type | Replacement |
Item | Propeller |
Blade Material | Spark Resistant Cast Aluminum |
Max. RPM | 1725 |
Rotation | CW Facing Discharge |
CFM @ 0.250-In. SP | 570 |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 855 |
Number of Set Screws | 2 |
Pitch (Deg.) | 35 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 35 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 1160, CFM @ 0.125-In. SP 855, CFM @ 0.250-In. SP 570, CFM @ 0.375-In. SP 310 cfm, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- FJC Vacuum Pump, 3.0 CFM (6909)
- KOCH FILTER Final Filter, MERV14, SH, 24"x24"x12" (110-730-001)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- Dayton Fan Blades and Propellers