Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 43.5 Deg. Pitch
Mfr # VE10D971PG
Zoro # G7368789
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Rotation CW
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D971PG
- Zoro # G7368789
- UPC # 190735957868
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Rotation | CW |
Blade Material | Aluminum |
Hub Location | Intake |
HP | 1/4 hp |
Drive Type | Direct Drive |
Item | Propeller |
Pitch | 43.5 Degrees |
RPM | 1730 RPM |
Description
Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 43.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 4, HP 1/4 hp, RPM 1730 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- YORK Mustang Cntrl Pnl Keypad Swtch (024-34930-000)
- HONEYWELL HOME VERTICAL COOL ONLY MECHANICAL THERMOSTAT (T834L1004)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Blade, Fan, 12 In (2C855)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- Dayton Aluminum Fan Blades