Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 41.5 Deg. Pitch
Mfr # VE10E027PG
Zoro # G7368350
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Pitch 41.5 Degrees
- Bore Dia. (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E027PG
- Zoro # G7368350
- UPC # 190735958001
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Pitch | 41.5 Degrees |
HP | 1/4 hp |
Item | Propeller |
RPM | 1750/1744 RPM |
Hub Location | Intake |
Drive Type | Direct Drive |
Rotation | CW/CCW |
Blade Material | Aluminum |
Description
Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 41.5 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 4, HP 1/4 hp, RPM 1750/1744 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- PEM MOTORS Small Plastic Push-On Fan Blade, 4-5/8" Dia., CCW or CW, 3/16" Bore, 1" Blade Depth, Wheel Blade (8660-4031)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 20.5 Deg. (VE10D988PG)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Replacement Blade, 36 In. (23NU11)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- Dayton Aluminum Fan Blades