Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 41.5 Deg. Pitch
Mfr # VE10E021PG
Zoro # G7114619
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Blade Material Aluminum
- Hub Location Intake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10E021PG
- Zoro # G7114619
- UPC # 190735958124
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Blade Material | Aluminum |
Hub Location | Intake |
Rotation | CW/CCW |
Pitch | 41.5 Degrees |
Drive Type | Direct Drive |
HP | 1/4 hp |
Item | Propeller |
RPM | 1755/1748 RPM |
Description
Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 41.5 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 4, HP 1/4 hp, RPM 1755/1748 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Ceiling White 4X10In (RG0133)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- ILC FILTER 24X24X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 2338 X 2338 X 363 MADE IN THE U (WY-0QGY-8)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16301.11 12PK)
- DAYTON Propeller, 10" Dia., 34 Deg. Pitch (VE10D953PG)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- Dayton Aluminum Fan Blades