Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 39.6 Deg. Pitch
Mfr # VE10E039PG
Zoro # G7368396
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- HP 1/4 hp
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10E039PG
- Zoro # G7368396
- UPC # 190735958285
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
HP | 1/4 hp |
Blade Material | Aluminum |
Hub Location | Intake |
Pitch | 39.6 Degrees |
Drive Type | Direct Drive |
Rotation | CW |
RPM | 1742 RPM |
Item | Propeller |
Description
Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 39.6 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1742 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle For, H12 Series (1B5060120)
- SUPCO Defrost STAT, 65 deg.-30 deg.F, SPDT, 3Wire (SL79005)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length, -1 (302347-000)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- DAYTON Propeller, 36" Dia., 5/8" Bore, 14.4 Deg. (VE10D994PG)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (2MXZ3)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E032PG)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D968PG)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- Dayton Aluminum Fan Blades