Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 1/2" Bore, 34.1 Deg.
Mfr # VE10D963PG
Zoro # G7469187
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 5
- Pitch 34.1 Degrees
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # VE10D963PG
- Zoro # G7469187
- UPC # 190735958612
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 5 |
Pitch | 34.1 Degrees |
Rotation | CW |
Blade Material | Aluminum |
Drive Type | Direct |
HP | 1/4 hp |
Hub Location | Centralized |
Item | Replacement Propeller |
For Use With | SD-CT |
RPM | 1772 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 34.1 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 5, HP 1/4 hp, RPM 1772 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D963D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (2GHN9)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- DAYTON Replacement Propeller (41NL09)
- DAYTON Replacement Propeller (GGS_47327)
- DAYTON Blade, Fan, 18 In (2C361)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- Dayton Aluminum Fan Blades