Shop All Aluminum Fan Blades
Dayton
Propeller, 10" Dia., 34 Deg. Pitch
Mfr # VE10D953PG
Zoro # G7368560
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Bore Dia. (mm) 7.93 mm
- Pitch 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # VE10D953PG
- Zoro # G7368560
- UPC # 190735958223
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 5/16 in |
Bore Dia. (mm) | 7.93 mm |
Details
Number of Blades | 5 |
Item | Propeller |
Pitch | 34 Degrees |
Hub Location | Intake |
RPM | 1669 RPM |
Blade Material | Aluminum |
HP | 1/30 hp |
Drive Type | Direct Drive |
Rotation | CW |
Description
Propeller, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 7.93 mm, Pitch 34 Degrees , Rotation CW, Hub Location Intake, Number of Blades 5, HP 1/30 hp, RPM 1669 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 30 Diameter, 3/10HP, 8400CFM (292451)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 15-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-12X15-1/2X1-1/4E-PK2)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FO18X30X1_4)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E021PG)
- Dayton Aluminum Fan Blades