Shop All Chains
Dayton
Proof Coil Chain, Natural, 550 ft L, 1900lb
Mfr # 34RZ10
Zoro # G2204791
original price:
$1,164.38
26% off
new price: $859.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 550 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Overall Length | 550 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 550 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- MIDWEST FASTENER 5/16" Galvanized Steel Wire Rope Thimbles 5PK (54681)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- Dayton Chains