Shop All Chains
Dayton
Proof Coil Chain, Natural, 250 ft L, 800 lb
Mfr # 34RY88
Zoro # G0047358
original price:
$273.81
22% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 250 ft |
Overall Length | 250 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/4 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 250 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb., Caster Load Rating Range: Heavy-Duty (LEH-ALST 150K-14-CO)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E30B4P6)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- Dayton Chains, Ropes & Cables