Shop All Chains
Dayton
Proof Coil Chain, Natural, 141 ft L, 1300lb
Mfr # 34RY97
Zoro # G0047321
original price:
$236.61
26% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 141 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 1/4 in |
Overall Length | 141 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 141 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- DAYTON Proof Coil Chain, 1/4 in, 141 ft L, 1300 lb (34RZ02)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain, 1 Size, 25 ft., 390 lb. (1DKB9)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 10 ft.Lift (29XL88)
- Dayton Chains