Shop All Chains
Dayton
Proof Coil Chain, HDG, 800 ft L, 1300 lb
Mfr # 34RZ04
Zoro # G2204828
product price: $1,010.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 800 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 1/4 in |
Overall Length | 800 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 800 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- DAYTON Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb., Standards: NACM (1DJU4)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 1300lb (34RY96)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Chain, Grade 30, 3/8 Size, 60 ft., 2650 lb. (1DJU5)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- Dayton Chains, Ropes & Cables