Shop All Chains
Dayton
Proof Coil Chain, HDG, 250 ft L, 800 lb
Mfr # 34RY92
Zoro # G0047330
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 250 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/4 in |
Overall Length | 250 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 250 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-10)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- Dayton Chains