Shop All Chains
Dayton
Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb
Mfr # 34RZ12
Zoro # G0047260
original price:
$219.33
16% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 92 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Overall Length | 92 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 92 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 626005 HercAlloy Lodelok Hook, 932 In Trade, 4300 Lb Load, 100 Grade, Eye Attachment, Steel Alloy (M626005)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 12ft. (322-12S)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- DAYTON Proof Coil Chain, HDG, 250 ft L, 800 lb (34RY92)
- JUSTRITE Chain and Clip Assembly (27525)
- Dayton Chains, Ropes & Cables