Shop All Chains
Dayton
Proof Coil Chain, 3/8 in, 200 ft L, 2650 lb
Mfr # 34RZ15
Zoro # G0692995
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 2,650 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Overall Length | 200 ft |
Link Inside Length | 1 3/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 595 lb. (HTH 75X40/20-40K)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. (1DKF8)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON Chain, Grade 30, 3/8 Size, 60 ft., 2650 lb. (1DJU5)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- Dayton Chains