Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 3700 PSI
Mfr # 5ZNU0
Zoro # G1896203
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 4 gpm
- RPM 3,400 RPM
- Shaft Dia. 1 in
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZNU0
- Zoro # G1896203
- UPC # 190735357712
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 1 in |
Length (In.) | 8.8 in |
Height (In.) | 6.5 in |
Width (In.) | 9.5 in |
Manufacturers Warranty Length | 5 yr |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 3/8 in |
Overall Length | 8.8 in |
Overall Height | 6.5 in |
Overall Width | 9.5 in |
Intake Connection Size | 1/2 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,700 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 13 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALEN Owl with Rotating Head (RHO-4)
- BENGAL Flea Killer Plus 16 Oz. Aerosol Spray Full Season Tick & Flea Killer (92445)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Brass Coupler 5200 PSI (PW7130)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- A.R. NORTH AMERICA Hydraulic Base 3 Kit (HYDBK3)
- Dayton Pressure Washer Pumps