Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 3600 PSI
Mfr # 5ZNT7
Zoro # G1693526
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 3.5 gpm
- RPM 3,400 RPM
- Shaft Dia. 1 in
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZNT7
- Zoro # G1693526
- UPC # 190735357699
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 1 in |
Height (In.) | 6.5 in |
Length (In.) | 8.8 in |
Width (In.) | 9.5 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1 in |
Overall Width | 9.5 in |
Overall Length | 8.8 in |
Intake Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 6.5 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,600 psi, Flow Rate (Maximum) 3.5 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 9 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter Remote Solenoid Relay For Arrowhead 892-1251-210-50 (240-22155)
- KOHLER Switch Oil Pressure (52 099 08-S)
- MTD Shaft-Strg 5/8 (738-0919B)
- FRAME IT ALL WEATHERED WOOD 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001425)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- BRIGGS & STRATTON Pressure Washer Pump (311553GS)
- Dayton Pressure Washer Pumps