Shop All Pressure Washer Pumps
This Product is Discontinued
Dayton
Pressure Washer Pump, 3000 PSI (Discontinued)
Mfr # 5ZNT5
Zoro # G1454677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Belt-Drive
- Flow Capacity (GPM) 4 gpm
- RPM 1,750 RPM
- Shaft Dia. 24 mm
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZNT5
- Zoro # G1454677
- UPC # 190735357675
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 24 mm |
Height (In.) | 5 in |
Width (In.) | 8.6 in |
Length (In.) | 8.8 in |
Overall Length | 8.8 in |
Overall Width | 8.6 in |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 24 mm |
Overall Height | 5 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 10 hp, Required Gasoline Engine Horsepower (Maximum) Not Applicable, Lubrication Oil Bath, Shaft Outer Diameter 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.