Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F
Mfr # 4WXW1
Zoro # G2531225
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 3 gpm
- RPM 3,400 RPM
- Shaft Dia. 3/4 in
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4WXW1
- Zoro # G2531225
- UPC # 190735337004
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Width (In.) | 7.5 in |
Length (In.) | 7.2 in |
Height (In.) | 4.9 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7.5 in |
Overall Length | 7.2 in |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 3/8 in |
Overall Height | 4.9 in |
Shaft Outer Diameter | 3/4 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 6 hp, Lubrication Oil Bath, Shaft Outer Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- MILLER MFG BASE WATERING 11""D (780)
- MTD Bearing W/Out Coll (941-0309)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- A.R. NORTH AMERICA Hydraulic Base 1 Kit (HYDBK1)
- Dayton Pressure Washer Pumps