Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 2.5 GPM, 3/4GH x M22
Mfr # 4WXW7
Zoro # G1141122
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 2.5 gpm
- RPM 3,400 RPM
- Shaft Dia. 3/4 in
- Inlet Port (In.) 3/4 GH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4WXW7
- Zoro # G1141122
- UPC # 190735337066
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Length (In.) | 7.1 in |
Width (In.) | 5.5 in |
Height (In.) | 6 in |
Overall Length | 7.1 in |
Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 3/4 in |
Overall Width | 5.5 in |
Overall Height | 6 in |
Discharge Connection Size | 22 mm |
Manufacturers Warranty Length | 1 yr |
Description
Pressure Plunger Pump, Discharge Connection Size 22 mm, Discharge Pressure (Maximum) 2,700 psi, Flow Rate (Maximum) 2.5 gpm, Intake Connection Size 3/4 in, Intake Connection Type Garden Hose, Motor Speed (Maximum) 3,400 RPM, Piston Design Axial, Pump Head Material Forged Brass, Plunger Material Stainless Steel, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 6 hp, Lubrication Oil Bath, Shaft Outer Diameter 3/4 in, Shaft Type Hollow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Cable (753-05270)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- FIMCO 60 Gallon Sprayer Tank, Elliptical (5169275)
- SUNBELT BLADE-MOWER, 16-1/4", 5/8", MULCH 16.25" x2.5" x0.29" (A-B1EM1815)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- A.R. NORTH AMERICA Pump (RKA4G40HN-PKG)
- Dayton Pressure Washer Pumps