Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 2.5 GPM, 1/2F x 3/8F
Mfr # 4WXW6
Zoro # G2456605
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belt-Drive
- Flow Capacity (GPM) 2.5 gpm
- RPM 1,750 RPM
- Shaft Dia. 24 mm
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4WXW6
- Zoro # G2456605
- UPC # 190735337059
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 24 mm |
Width (In.) | 7.9 in |
Length (In.) | 7.2 in |
Height (In.) | 4.9 in |
Shaft Outer Diameter | 24 mm |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7.9 in |
Overall Height | 4.9 in |
Overall Length | 7.2 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 1/2 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 2.5 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 hp, Required Gasoline Engine Horsepower (Maximum) Not Applicable, Lubrication Oil Bath, Shaft Outer Diameter 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7711)
- JOHN DEERE Truper Replacement Wheelbarrow Handle Hardwood 1 pk (HDL-H-E)
- WEBER Tool Hook, Heavy Duty, Steel, Plated, For 1812 and 2212 in Charcoal Grills (7401)
- SOLO Solo O-Ring 0062324 (62324)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2F x 3/8F (4WXW5)
- BRIGGS & STRATTON Pump - Pressure Washer (317991GS)
- Dayton Pressure Washer Pumps