Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 2.5 GPM, 1/2F x 3/8F
Mfr # 4WXV9
Zoro # G2815267
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 2.5 gpm
- RPM 3,400 RPM
- Shaft Dia. 3/4 in
- Inlet Port (In.) 1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4WXV9
- Zoro # G2815267
- UPC # 190735336991
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Width (In.) | 7.5 in |
Height (In.) | 4.9 in |
Length (In.) | 7.2 in |
Overall Width | 7.5 in |
Intake Connection Size | 1/2 in |
Overall Height | 4.9 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 7.2 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,700 psi, Flow Rate (Maximum) 2.5 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 5 hp, Lubrication Oil Bath, Shaft Outer Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Digging Shovel, 8.5 in W Steel Blade, 46 in L Plastic Handle (396670-1001)
- RYOBI Electric Pressure Washer Hose (308835074)
- MTD Cylinder-Dampner (727-04400A)
- MTD Housing Asm-Auger (684-04273A-4033)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- A.R. NORTH AMERICA Pump (SRMW22G26-PKG)
- Dayton Pressure Washer Pumps